Check Availability
  • WESCO 

    Electric Lift, Manual Push Stacker, 1000 lb. Load Capacity, Lifting Height Max. 64"

  • Item # 1XGF5
  • Mfr. Model # 261032
Electric Lift, Manual Push Stacker, 1000 lb. Load Capacity, Lifting Height Max. 64"
Qty
  • Web Price
    $3,418.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1XGF5
Mfr. Model # 261032
UNSPSC #24101606
Shipping Weight 483.0 lbs
Country of Origin USA *
Item Stacker
Load Capacity 1000 lb.
Lifting Height Max. 64"
Lifting Height Min. 1"
Fork Length 30"
Fork Width 3"
Base Legs Inside Dim. 25-1/2"
Base Legs Outside Dim. 32"
Overall Length 48"
Overall Width 32"
Overall Height 80"
Load Center 18"
Invertible Forks No
Lift Voltage 12VDC
Frame Material Steel
Front Caster Dia. 4"
Rear Caster Dia. 4"
Front Wheel Dia. 5"
Rear Wheel Dia. 4"
Includes Readout to Indicate Charging Status and Voltmeter That Indicates Available Battery Charge
Lift Base Style Fixed Straddle
Lift Control Push Button
Lift Mechanism Hydraulic
Lift Mobility Electric Lift, Manual Push
Lift Speed Loaded 12 sec.
Lift Speed Unloaded 8 sec.
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms