Check Availability
  • WESCO 

    Electric Lift, Manual Push Platform Lift, 1000 lb. Load Capacity, Lifting Height Max. 68"

  • Item # 1XGF2
  • Mfr. Model # 261026
Electric Lift, Manual Push Platform Lift, 1000 lb. Load Capacity, Lifting Height Max. 68"
Qty
  • Web Price
    $3,519.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1XGF2
Mfr. Model # 261026
UNSPSC #24101606
Shipping Weight 467.0 lbs
Country of Origin USA *
Item Platform Lift
Load Capacity 1000 lb.
Lifting Height Max. 68"
Lifting Height Min. 5-3/4"
Platform Length 30"
Platform Width 32"
Base Legs Inside Dim. 25-1/2"
Base Legs Outside Dim. 32"
Overall Length 43-1/2"
Overall Width 32"
Overall Height 80"
Load Center 18"
Lift Speed Loaded 12 sec.
Lift Base Style Fixed Straddle
Lift Control Push Button
Lift Mechanism Hydraulic
Lift Mobility Electric Lift, Manual Push
Lift Speed Unloaded 8 sec.
Invertible Forks No
Fork Width 3"
Frame Material Steel
Front Caster Dia. 5"
Rear Caster Dia. 4"
Front Wheel Dia. 5"
Rear Wheel Dia. 4"
Caster Wheel Type (2) Swivel, (2) Rigid
Manufacturers Warranty Length 1 yr.
Lift Voltage 12VDC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms