Check Availability
  • WESCO 

    Drum Truck, 800 lb. Ld Cap., 73" Max. Lift

  • Item # 445K80
  • Mfr. Model # 240240
Drum Truck, 800 lb. Ld Cap., 73" Max. Lift
Qty
  • Web Price
    $10,805.01 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445K80
Mfr. Model # 240240
UNSPSC #60131405
Shipping Weight 285.0 lbs
Country of Origin USA *
Item Drum Truck
Type Stationary
Overall Length 38-1/2"
Overall Height 68"
Overall Width 46"
Max. Lift 73"
Clearance Between Legs 41"
Total Raise Time 1" per stroke
Number of Drums 1
Lowest Position of Jaws 26"
Drum Capacity 30, 55, 85 gal.
Load Capacity 800 lb.
Wheels (2) 5" x 2" Swivel Phenolic
Casters (2) 5" x 2" Swivel
Construction Stainless Steel
Finish Unfinished
For Use With 30, 55, 85 gal. Drums
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In