Check Availability
  • WERTH SANITARY SUPPLY 

    Powerlift Bio-Based Cleaner, 1 qt, PK12

  • Item # 35YL21
  • Mfr. Model # 1101206
Powerlift Bio-Based Cleaner, 1 qt, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 35YL21
Mfr. Model # 1101206
UNSPSC #47131805
Shipping Weight 28.52 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Degreasers
Cleaner Container Type Bottle
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 1 qt.
Chemical Series No Series
Primary Chemical None
Net Weight 32 oz.
Color Pink
Fragrance Unscented
Contains Alkyl Polyglucoside
Flash Point Greater Than 200 Degrees F
Recommended Dilution Ready to Use
VOC Content 0.029
Standards USDA BioPreferred Listed
Item Graffiti, Stain Remover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.