Check Availability
  • WERTH SANITARY SUPPLY 

    Odor and Waste Digester, 1 gal. Jug, Unscented Liquid, Ready To Use, 4 PK

  • Item # 35YL19
  • Mfr. Model # 100211
Odor and Waste Digester, 1 gal. Jug, Unscented Liquid, Ready To Use, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 35YL19
Mfr. Model # 100211
UNSPSC #47131815
Shipping Weight 37.55 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
Item - Drains and Maintainers Odor and Waste Digester
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Size 1 gal.
Cleaner Container Type Jug
Fragrance Unscented
Recommended Dilution Ready To Use
Cleaner Form Liquid
Chemical Series No Series
Primary Chemical None
Color Beige
Standards USDA BioPreferred Listed
Contains Alkyl Polyglucoside
Case Quantity 4
Item Odor and Waste Digester
Green Environmental Attribute Meets SCAQMD Requirements
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Search Terms