Check Availability
  • WERTH SANITARY SUPPLY 

    Fresh Deodorizer, 1 gal., 4PK

  • Item # 35YL35
  • Mfr. Model # 100312
Fresh Deodorizer, 1 gal., 4PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 35YL35
Mfr. Model # 100312
UNSPSC #47131812
Shipping Weight 36.6 lbs
Country of Origin USA *
Item Deodorizer
Fragrance Fresh
Size 1 gal.
Container Type Bottle
Color Green
For Use On Odors, Carpet, Floors
Recommended Dilution 1:5
Standards USDA BioPreferred
Case Quantity 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.