Check Availability
  • Graffiti Removers
  • WERTH SANITARY SUPPLY 

    Bio-Based Graffiti Remover, 1 qt, PK12

  • Item # 35YL26
  • Mfr. Model # 1103100
Bio-Based Graffiti Remover, 1 qt, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 35YL26
Mfr. Model # 1103100
UNSPSC #47131827
Shipping Weight 28.5 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Graffiti Removers
Cleaner Container Type Bottle
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 1 qt.
Chemical Series No Series
Primary Chemical None
Net Weight 32 oz.
Color Amber
Fragrance Unscented
Contains D-Limonene
Recommended Dilution Ready to Use
VOC Content 0.26
Standards USDA BioPreferred Listed
Removes Ink, Paint, Oil, Tar Grease, Rubber Marks, Adhesive, Marker
Item Graffiti Remover
Green Environmental Attribute Meets SCAQMD Requirements
Green Certification or Other Recognition USDA Biobased Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Biobased Certified.