Check Availability
  • WERNER 

    Work Platform, Aluminum, Single Access Platform Style, 20-9/16" Platform Height

  • Item # 36FX62
  • Mfr. Model # AP-30
  • (1)
Work Platform, Aluminum, Single Access Platform Style, 20-9/16" Platform Height Work Platform,Aluminum,Silver,20-1/2"H Work Platform,Aluminum,Silver,20-1/2"H Work Platform,Aluminum,Silver,20-1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for working along walls and windows, this portable work platform has an extra-large standing area with a rigid surface for working from side to side. The platform legs lock securely in place when in use and then fold underneath for compact storage. The nonmarring feet provide slip resistance and protect the floor from damage. The 300-lb. load capacity provides additional support for jobs requiring extra tools and supplies.
Show More Close
 

Technical Specifications

Item # 36FX62
Mfr. Model # AP-30
UNSPSC #30191502
Catalog Page 1048
Shipping Weight 19.7 lbs
Country of Origin China *
Work Platform Item Folding Platform
Material Aluminum
Platform Style Single Access
Platform Height 20-9/16"
Load Capacity 300 lb.
Number of Modular Decks 1
Base Depth 58-3/4"
Bottom Width 19-5/8"
Platform Depth 48"
Platform Width 16"
Overall Height 1 ft. 8-1/2"
Number of Guard Rails 0
Number of Legs 4
Number of Steps 1
Step Width 16"
Step Depth 3"
Climbing Angle 60 Degrees
Step Tread Serrated
Color Silver
Finish Aluminum
Standards OSHA and ANSI
Includes Folding Legs and Rubber Foot Pads
Handrails Included No
Green Environmental Attribute Minimum 80% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms