Check Availability
  • WERNER 

    Truck Rack, Steel

  • Item # 41D336
  • Mfr. Model # TR401-S
Truck Rack, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rack is easily removed when not in use. It includes predrilled uprights, and cargo positioners and vinyl strips help to protect cargo while in transit. A double layer of glossy powder coated finish and corrosion-resistant hardware add durability.
Show More Close
 

Technical Specifications

Item # 41D336
Mfr. Model # TR401-S
UNSPSC #30191501
Shipping Weight 37.0 lbs
Country of Origin China *
Item Truck Rack
Material Steel
For Use With Pick-up Trucks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms