Check Availability
  • WERNER 

    Scaffold Tower, Aluminum, 12 ft. 6" Platform Height, 15 ft. 6" Overall Height

  • Item # 4XP22
  • Mfr. Model # GW401
Scaffold Tower, Aluminum, 12 ft. 6" Platform Height, 15 ft. 6" Overall Height
Qty
  • Web Price
    $2,651.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lightweight, corrosion-resistant scaffold tower features double-locking legs that allow height adjustment up to 12". The base section includes a wood-deck plank and swivel-lock casters. The tower includes a base section, upper and guard rail sections, toe boards, and outriggers.
Show More Close
 

Technical Specifications

Item # 4XP22
Mfr. Model # GW401
UNSPSC #30191502
Catalog Page 1044
Shipping Weight 174.0 lbs
Country of Origin USA *
Item Scaffold Tower
Overall Depth 29"
Overall Width 72"
Overall Height 15 ft. 6"
Load Capacity 5127 lb.
Material Aluminum
Platform Height 12 ft. 6"
Platform Depth 29"
Platform Width 72"
Outrigger Footprint L 72"
Outrigger Footprint W 47-3/4"
Caster Dia. 5"
Standards ANSI, OSHA, UL
Includes Guardrails, Toeboards and Planks
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close