Check Availability
  • WERNER 

    Scaffold Tower, Steel, 6 ft. Platform Height, 6 ft. 3" Overall Height, 1500 lb. Load Capacity

  • Item # 41D335
  • Mfr. Model # SRS-72
  • (3)
Scaffold Tower, Steel, 6 ft. Platform Height, 6 ft. 3" Overall Height, 1500 lb. Load Capacity Scaffold Tower,75 In H Scaffold Tower,75 In H Scaffold Tower,75 In H
Qty
  • Web Price
    $498.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The locking casters swivel for convenient 360° mobility. The unique design protects the locking pins to prevent accidental unlocking or release. The deck pins secure the plywood to the scaffold frame. The platform height is adjustable in 2" increments for different working heights and uneven surfaces, such as a stairwell. The sections stack easily when the casters are removed, and no tools are required for quick setup and teardown.
Show More Close
 

Technical Specifications

Item # 41D335
Mfr. Model # SRS-72
UNSPSC #30191502
Catalog Page 1044
Shipping Weight 126.0 lbs
Country of Origin China *
Item Scaffold Tower
Overall Depth 29-1/2"
Overall Width 75"
Overall Height 6 ft. 3"
Load Capacity 1500 lb.
Material Steel
Platform Height 6 ft.
Platform Depth 29"
Platform Width 72"
Standards ANSI
Includes End Frames, Plywood Deck and Casters
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms