Check Availability
  • Work Platforms
  • WERNER 

    Portable Fold-Up Work Platform, Aluminum, Dual Access Platform Style, 20-9/16" Platform Height

  • Item # 4ZY18
  • Mfr. Model # AP-20-MP6
Portable Fold-Up Work Platform, Aluminum, Dual Access Platform Style, 20-9/16" Platform Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for working along walls and windows, this portable work platform has a large standing area for working from side to side. The platform legs lock securely in place when in use and then fold underneath for compact storage. The nonmarring feet provide slip resistance and protect the floor from damage.
Show More Close
 

Technical Specifications

Item # 4ZY18
Mfr. Model # AP-20-MP6
UNSPSC #22101801
Catalog Page 1048
Shipping Weight 13.0 lbs
Country of Origin China *
Work Platform Item Folding Platform
Material Aluminum
Platform Style Dual Access
Platform Height 20-9/16"
Load Capacity 225 lb.
Base Depth 50-1/4"
Bottom Width 15-5/8"
Platform Depth 39-1/2"
Platform Width 12"
Overall Height 1 ft. 8-1/2"
Number of Legs 4
Number of Steps 1
Step Width 12"
Step Depth 2-1/2"
Climbing Angle 75 Degrees
Step Tread Ribbed
Color Silver
Finish Aluminum
Standards OSHA and ANSI
Handrails Included No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In