Check Availability
  • WERNER 

    Aluminum Twin Platform Stepladder, 12 ft. Ladder Height, 10 ft. Platform Height, 300 lb.

  • Item # 41D302
  • Mfr. Model # PT310
Aluminum Twin Platform Stepladder, 12 ft. Ladder Height, 10 ft. Platform Height, 300 lb.
Qty
  • Web Price
    $762.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for easy opening and closing, this stepladder features a large platform that provides a secure and comfortable work area for 1- or 2-person jobs. The heavy-duty aluminum foot bracket secures the foot pad and protects the rail, and the internal spreaders are pinchproof. The slip-resistant steps are double riveted on the front and rear sections. The ladder folds to a 10" width for storage.
Show More Close
 

Technical Specifications

Item # 41D302
Mfr. Model # PT310
UNSPSC #30191501
Catalog Page 1025
Shipping Weight 58.5 lbs
Country of Origin Mexico *
Stepladder Item Twin Platform Stepladder
Ladder Height 12 ft.
Platform Width 12-3/4"
Platform Depth 22"
Platform Height 10 ft.
Load Capacity 300 lb.
Bottom Width 34-1/4"
Base Spread 96-3/4"
Material Aluminum
Series PT370
Number of Steps 10
Step Depth 3"
Step Tread Ribbed
Rung/Step Spacing 12"
ANSI Type IA
Includes Slip Resistant Traction Tred Steps, A Safety Guard Rail, Pinch Proof Platform, Slip Resistant Foot Pads
Standards ANSI
Net Weight 58.5 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms