Check Availability
  • WERNER 

    Aluminum Twin Platform Stepladder, 4 ft. Ladder Height, 2 ft. Platform Height, 300 lb.

  • Item # 41D301
  • Mfr. Model # PT372
Aluminum Twin Platform Stepladder, 4 ft. Ladder Height, 2 ft. Platform Height, 300 lb. Platform Stepladder,2 ft,Aluminum,300 lb Platform Stepladder,2 ft,Aluminum,300 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for easy opening and closing, this stepladder features a large platform that provides a secure and comfortable work area for 1- or 2-person jobs. The heavy-duty aluminum foot bracket secures the foot pad and protects the rail. The slip-resistant steps are double riveted on the front and rear sections. The ladder folds to a 10" width for storage.
Show More Close
 

Technical Specifications

Item # 41D301
Mfr. Model # PT372
UNSPSC #30191501
Shipping Weight 16.3 lbs
Country of Origin Mexico *
Stepladder Item Twin Platform Stepladder
Ladder Height 4 ft.
Platform Width 12-3/4"
Platform Depth 22"
Platform Height 2 ft.
Load Capacity 300 lb.
Bottom Width 21-1/4"
Base Spread 36"
Material Aluminum
Series PT370
Number of Steps 2
Step Depth 3"
Step Tread Ribbed
Rung/Step Spacing 12"
ANSI Type IA
Includes Slip Resistant Traction Tred Steps, A Safety Guard Rail, Pinch Proof Platform, Slip Resistant Foot Pads
Standards ANSI
Net Weight 16.3 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms