Check Availability
  • WERNER 

    Aluminum Twin Platform Stepladder, 10 ft. Ladder Height, 8 ft. Platform Height, 300 lb.

  • Item # 3AZY9
  • Mfr. Model # PT378
Aluminum Twin Platform Stepladder, 10 ft. Ladder Height, 8 ft. Platform Height, 300 lb. Twin Platform Stepladder,8 ft,Alum,300lb Twin Platform Stepladder,8 ft,Alum,300lb
Qty
  • Web Price
    $523.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to handle, this stepladder folds to a 10" width for storage. Providing a secure and comfortable work area, the pinchproof platform is designed for easy opening and closing. The double-riveted, slip-resistant steps are on the front and rear sections, making this ladder ideal for 1- or 2-person jobs. The heavy-duty aluminum foot bracket secures the slip-resistant foot pad and protects the rail.
Show More Close
 

Technical Specifications

Item # 3AZY9
Mfr. Model # PT378
UNSPSC #30191501
Catalog Page 1025
Shipping Weight 46.0 lbs
Country of Origin Mexico *
Stepladder Item Twin Platform Stepladder
Ladder Height 10 ft.
Platform Width 12-3/4"
Platform Depth 22"
Platform Height 8 ft.
Load Capacity 300 lb.
Bottom Width 31-3/4"
Base Spread 81-1/2"
Material Aluminum
Series PT370
Number of Steps 8
Step Depth 3"
Step Tread Ribbed
Rung/Step Spacing 12"
ANSI Type IA
Includes Slip Resistant Traction Tred Steps, A Safety Guard Rail, Pinch Proof Platform, Slip Resistant Foot Pads
Standards ANSI
Net Weight 46.0 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms