Check Availability
  • WERNER 

    6 ft. Fiberglass Sectional Ladder, 375 lb. Load Capacity, 18-3/4" Overall Width, Rung Shape: Round

  • Item # 41D282
  • Mfr. Model # S7906-3
6 ft. Fiberglass Sectional Ladder, 375 lb. Load Capacity, 18-3/4" Overall Width, Rung Shape: Round
Qty
  • Web Price
    $207.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This is the top section of a tapered sectional ladder system. It must be used in conjunction with a base section. A hand-operated taper-lock secures the mating sections. The slip-resistant round rungs nest to the top channel of the sections when they are joined.
Show More Close
 

Technical Specifications

Item # 41D282
Mfr. Model # S7906-3
UNSPSC #30191501
Shipping Weight 16.7 lbs
Country of Origin Mexico *
Item - Straight Ladders Sectional Ladder
Ladder Height 6 ft.
Overall Width 18-3/4"
Material Fiberglass
Load Capacity 375 lb.
Number of Rungs 5
Top to Bottom Rung 5 ft.
Rung Dia. 1-1/4"
Rung/Step Spacing 12"
Rung Width 18-1/2"
Top Step Height 6 ft.
Rung Shape Round
Standards ANSI
ANSI Type IAA
Net Weight 13.0 lb.
* This product's country of origin is subject to change

Compliance and Restrictions