Check Availability
  • WERNER 

    48 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 142.5 lb. Net Weight

  • Item # 4XN96
  • Mfr. Model # D548-2
48 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 142.5 lb. Net Weight
Qty
  • Web Price
    $930.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The I-beam side rails are extra heavy duty and the D-rungs are slip resistant. The base and the fly sections separate easily and can be used independently. Internal guides increase the ease of operation when raising and lowering. The rugged, spring-loaded locks operate smoothly. The mar-resistant end caps are notched for easy separation of sections. The feet are self aligning and free swinging for hard or penetrable surfaces. The double-pulley design features a 3/8" rope.
Show More Close
 

Technical Specifications

Item # 4XN96
Mfr. Model # D548-2
UNSPSC #30191501
Catalog Page 1028
Shipping Weight 141.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 48 ft.
Extended Ladder Height 43 ft.
ANSI Type IA
Load Capacity 300 lb.
Adjustable Increments 12"
Bottom Width 19"
Series D500-2
Rail Type I-Beam
Shoe Design Dual Action Shu-Lok(R)
Includes Mar Resistant End Caps
Rung Shape D-Rung
Closed Height 24 ft.
Section Length 24 ft.
Net Weight 142.5 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms