Check Availability
  • WERNER 

    4 ft. 300 lb. Load Capacity Aluminum Twin Stepladder

  • Item # 3AZY1
  • Mfr. Model # T374
4 ft. 300 lb. Load Capacity Aluminum Twin Stepladder Twin Stepladder,Aluminum,IA,4 ft.,T370 Twin Stepladder,Aluminum,IA,4 ft.,T370 Twin Stepladder,Aluminum,IA,4 ft.,T370
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This twin-sided stepladder is ideal for 1- or 2-person jobs. The slip-resistant steps on the front and rear sections are all double riveted. Heavy-duty aluminum brackets hold the foot pads. The external spreaders are pinchproof.
Show More Close
 

Technical Specifications

Item # 3AZY1
Mfr. Model # T374
UNSPSC #30191501
Catalog Page 1026
Shipping Weight 14.25 lbs
Country of Origin Mexico *
Stepladder Item Twin Stepladder
Material Aluminum
ANSI Type IA
Ladder Height 4 ft.
Load Capacity 300 lb.
Number of Steps 3
Base Spread 36"
Bottom Width 21-1/4"
Step Depth 3"
Step Tread Ribbed
Series T370
Net Weight 14.2 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Welcome Sign In