Check Availability
  • WERNER 

    32 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 67.0 lb. Net Weight

  • Item # 4XN93
  • Mfr. Model # D1532-2
32 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 67.0 lb. Net Weight Extension Ladder,Aluminum,32 ft.,IA Extension Ladder,Aluminum,32 ft.,IA Extension Ladder,Aluminum,32 ft.,IA Extension Ladder,Aluminum,32 ft.,IA Extension Ladder,Aluminum,32 ft.,IA
Qty
  • Web Price
    $464.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The I-beam side rails are extra heavy duty and the D-rungs are slip resistant. The base and the fly sections separate easily and can be used independently. Guide brackets help to ease operation when raising and lowering the fly section, and the stacked rail design provides increased rung width. The enclosed shape protects the pulley and helps it operate smoothly. The rugged, spring-loaded locks also operate smoothly. The end caps are mar resistant. The durable shoes rest flat or are held in the spur position.
Show More Close
 

Technical Specifications

Item # 4XN93
Mfr. Model # D1532-2
UNSPSC #30191501
Catalog Page 1028
Shipping Weight 67.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 32 ft.
Extended Ladder Height 29 ft.
ANSI Type IA
Load Capacity 300 lb.
Adjustable Increments 12"
Bottom Width 18"
Series D1500-2
Rail Type I-Beam
Shoe Design Dual Action Shu-Lok(R)
Includes Mar Resistant End Caps
Rung Shape D-Rung
Closed Height 18 ft.
Section Length 16 ft.
Net Weight 67.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms