Check Availability
  • WERNER 

    28 ft. Aluminum Extension Ladder, 225 lb. Load Capacity, 43.0 lb. Net Weight

  • Item # 41D330
  • Mfr. Model # D1228-2
  • (1)
28 ft. Aluminum Extension Ladder, 225 lb. Load Capacity, 43.0 lb. Net Weight
Qty
  • Web Price
    $341.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The D-rungs are slip resistant and the I-beam side rails are interlocking. The heavy-duty, spring-loaded locks operate smoothly. The durable shoes rest flat or are held in the spur position. The mar-resistant end caps help protect any surface the ladder is touching. The pulley design features a polypropylene rope.
Show More Close
 

Technical Specifications

Item # 41D330
Mfr. Model # D1228-2
UNSPSC #30191501
Catalog Page 1028
Shipping Weight 43.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 28 ft.
Extended Ladder Height 25 ft.
ANSI Type II
Load Capacity 225 lb.
Adjustable Increments 12"
Bottom Width 17-1/2"
Series D1200-2
Rail Type Aluminum
Shoe Design Swivel
Rung Shape D-Rung
Closed Height 14 ft. 6"
Section Length 14 ft.
Net Weight 43.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms