Check Availability
  • WERNER 

    24 ft. Aluminum Extension Ladder, 225 lb. Load Capacity, 38.5 lb. Net Weight

  • Item # 41D332
  • Mfr. Model # D1224-3
  • (1)
24 ft. Aluminum Extension Ladder, 225 lb. Load Capacity, 38.5 lb. Net Weight Extension Ladder,Aluminum,24 ft.,II Extension Ladder,Aluminum,24 ft.,II Extension Ladder,Aluminum,24 ft.,II Extension Ladder,Aluminum,24 ft.,II
Qty
  • Web Price
    $422.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For indoor or outdoor use, this versatile ladder is easy to maneuver around corners and through doors. The D-rungs are slip resistant and the heavy-duty, spring-loaded locks operate smoothly. The durable shoes rest flat or are held in the spur position. The mar-resistant end caps help protect any surface the ladder is touching. A carrying handle is included.
Show More Close
 

Technical Specifications

Item # 41D332
Mfr. Model # D1224-3
UNSPSC #30191501
Catalog Page 1028
Shipping Weight 38.5 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 24 ft.
Extended Ladder Height 21 ft.
ANSI Type II
Load Capacity 225 lb.
Adjustable Increments 12"
Bottom Width 17-1/2"
Series D1200-3
Rail Type Aluminum
Shoe Design Swivel
Includes 3 Sections
Rung Shape D-Rung
Closed Height 24 ft.
Section Length 8 ft.
Net Weight 38.5 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms