Check Availability
  • WERNER 

    20 ft. Aluminum Extension Ladder, 375 lb. Load Capacity, 42.0 lb. Net Weight

  • Item # 41D317
  • Mfr. Model # D520-2
20 ft. Aluminum Extension Ladder, 375 lb. Load Capacity, 42.0 lb. Net Weight
Qty
  • Web Price
    $405.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Both the base and the fly sections can be used separately. Internal guides increase the ease of operation when raising and lowering. The end caps are mar resistant and notched for easy separation of sections. The heavy-duty feet are self aligning and free swinging for hard or penetrable surfaces. The rugged, spring-loaded locks operate smoothly, and the D-rungs are slip resistant. The pulley design features a 3/8" rope.
Show More Close
 

Technical Specifications

Item # 41D317
Mfr. Model # D520-2
UNSPSC #30191501
Catalog Page 1028
Shipping Weight 42.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 20 ft.
Extended Ladder Height 17 ft.
ANSI Type IAA
Load Capacity 375 lb.
Adjustable Increments 12"
Bottom Width 19-1/4"
Series D500-2
Rail Type Aluminum
Shoe Design Swivel
Rung Shape D-Rung
Closed Height 10 ft.
Section Length 10 ft.
Net Weight 42.0 lb.
* This product's country of origin is subject to change

Compliance and Restrictions