Check Availability
  • WERNER 

    17 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 39.5 lb. Net Weight

  • Item # 2NKW7
  • Mfr. Model # MT-17
  • (5)
17 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 39.5 lb. Net Weight Multipurpose Ladder,17 ft.,IA Multipurpose Ladder,17 ft.,IA Multipurpose Ladder,17 ft.,IA Multipurpose Ladder,17 ft.,IA Multipurpose Ladder,17 ft.,IA Multipurpose Ladder,17 ft.,IA Multipurpose Ladder,17 ft.,IA Multipurpose Ladder,17 ft.,IA Multipurpose Ladder,17 ft.,IA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With its many uses, this ladder may fit all your climbing needs. The telescoping design allows it to be used in 4 different positions: twin stepladder, stairway stepladder, extension ladder, and as 2 scaffold bases. In the stepladder mode, it can be used for 1- or 2-person jobs. The feet are slip resistant and the ends of the ladder are flared for firm support. Smooth curved rails allow for comfortable climbing.
Show More Close
 

Technical Specifications

Item # 2NKW7
Mfr. Model # MT-17
UNSPSC #30191501
Catalog Page 1027
Shipping Weight 39.0 lbs
Country of Origin China *
Item Multipurpose Ladder
Extended Ladder Height 15 ft.
ANSI Type IA
Material Aluminum
Load Capacity 300 lb.
Stepladder Height 4 to 7 ft.
Scaffold Height 2 ft. 11"
Ladder Configurations Extension, Scaffold, Staircase, Stepladder
Net Weight 39.5 lb.
Bottom Width 24-5/8"
Rail Type Aluminum
Series MT
Standards ANSI
Includes Instruction Manual
Closed Depth 8"
Closed Height 4 ft. 6"
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms