Check Availability
  • WERNER 

    16 ft. Aluminum Extension Ladder, 250 lb. Load Capacity, 31.5 lb. Net Weight

  • Item # 1FCF6
  • Mfr. Model # D1816-2EQ
16 ft. Aluminum Extension Ladder, 250 lb. Load Capacity, 31.5 lb. Net Weight Extension Ladder,Aluminum,16 ft.,I Extension Ladder,Aluminum,16 ft.,I Extension Ladder,Aluminum,16 ft.,I Extension Ladder,Aluminum,16 ft.,I Extension Ladder,Aluminum,16 ft.,I Extension Ladder,Aluminum,16 ft.,I
Qty
  • Web Price
    $286.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This extension ladder eliminates uneven ground with an adjustable leveling system. This easy-to-use system precisely adjusts in 3/8" increments up to 8-1/4". The dual-action feet are for use on hard or penetrable surfaces and swivel easily. The heavy-duty extruded rung locks are spring loaded to operate smoothly. The D-rungs are slip resistant and the end caps are mar resistant.
Show More Close
 

Technical Specifications

Item # 1FCF6
Mfr. Model # D1816-2EQ
UNSPSC #30191501
Catalog Page 1029
Shipping Weight 30.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 16 ft.
Extended Ladder Height 13 ft.
ANSI Type I
Load Capacity 250 lb.
Adjustable Increments 3/8" to 8-1/4"
Bottom Width 20-3/4"
Series D1800-2EQ
Rail Type I-Beam
Shoe Design Dual Action Shu-Lok(R)
Includes Mar Resistant End Caps
Rung Shape D-Rung
Closed Height 8 ft. 7"
Section Length 8 ft.
Net Weight 31.5 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms