Check Availability
  • WERMA 

    LED Tower Light Module Multimode Tier, 24VDC, 40mm Diameter

  • Item # 452R92
  • Mfr. Model # 63454055
LED Tower Light Module Multimode Tier, 24VDC, 40mm Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452R92
Mfr. Model # 63454055
UNSPSC #0
Shipping Weight 0.086 lbs
Country of Origin Germany *
Tower Light Series KombiSIGN 40
Voltage 24VDC
Tower Light Color Blue
Sound Modes Pulse
Diameter 40mm
NEMA Rating 12
Light Technology LED
Flashes per Minute Steady
Lamp Life 50,000 hr.
Housing Material Polycarbonate
Lens Design Cylinder
Lens Material Polycarbonate
Operating Temp. -22 Degrees to 140 Degrees F
Standards CE, cULus
Current Drawn 0.065A
Height 2.312"
Length 1.578"
Width 1.58"
For Use With KombiSIGN 40 Series Stacklights
Item Tower Light Module Multimode
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms