Check Availability
  • WERMA 

    LED Tower Light Module Multimode Tier, 24VAC/DC, 70mm Diameter

  • Item # 452T28
  • Mfr. Model # 64753075
LED Tower Light Module Multimode Tier, 24VAC/DC, 70mm Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452T28
Mfr. Model # 64753075
UNSPSC #39112001
Shipping Weight 0.002 lbs
Country of Origin Germany *
Tower Light Series KombiSIGN 71
Voltage 24VAC/DC
Tower Light Color Blue
Sound Modes Continuous, Pulse
Diameter 70mm
NEMA Rating 12
Light Technology LED
Flashes per Minute Steady
Lamp Life 50,000 hr.
Housing Material Polycarbonate
Lens Design Cylinder
Lens Material Polycarbonate
Operating Temp. -22 Degrees to 140 Degrees F
Standards CE, cULus
Current Drawn 0.08A
Height 2.578"
Length 2.750"
Width 2.75"
For Use With KombiSIGN 71/72 Series Stacklights
Item Tower Light Module Multimode
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms