Check Availability
  • WERMA 

    LED Tower Light Module Multimode Tier, 24VAC/DC, 40mm Diameter

  • Item # 452R80
  • Mfr. Model # 63423075
LED Tower Light Module Multimode Tier, 24VAC/DC, 40mm Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452R80
Mfr. Model # 63423075
UNSPSC #39112001
Shipping Weight 0.084 lbs
Country of Origin Germany *
Tower Light Series KombiSIGN 40
Voltage 24VAC/DC
Tower Light Color Green
Sound Modes Continuous, Pulse
Diameter 40mm
NEMA Rating 12
Light Technology LED
Flashes per Minute Steady
Lamp Life 50,000 hr.
Housing Material Polycarbonate
Lens Design Cylinder
Lens Material Polycarbonate
Operating Temp. -22 Degrees to 140 Degrees F
Standards CE, cULus
Current Drawn 0.04A
Height 2.312"
Length 1.578"
Width 1.58"
For Use With KombiSIGN 40 Series Stacklights
Item Tower Light Module Multimode
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms