Check Availability
  • WERMA 

    LED Tower Light Module Steady Tier, 115VAC, 70mm Diameter

  • Item # 452T42
  • Mfr. Model # 64420067
LED Tower Light Module Steady Tier, 115VAC, 70mm Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452T42
Mfr. Model # 64420067
UNSPSC #0
Shipping Weight 0.163 lbs
Country of Origin Germany *
Tower Light Series KombiSIGN 71
Voltage 115VAC
Tower Light Color Green
Sound Modes Steady
Diameter 70mm
NEMA Rating 12
Light Technology LED
Flashes per Minute Steady
Lamp Life 100,000 hr.
Housing Material Polycarbonate
Lens Design Cylinder
Lens Material Polycarbonate
Operating Temp. -4 Degrees to 122 Degrees F
Standards CE, cULus
Current Drawn 0.02A
Height 2.578"
Length 2.750"
Width 2.75"
For Use With KombiSIGN 71/72 Series Stacklights
Item Tower Light Module Steady
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms