Check Availability
  • WERA 

    T5 Torx® Power Bit, 4mm Hios

  • Item # 30GE34
  • Mfr. Model # 05345351001
T5 Torx® Power Bit, 4mm Hios
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30GE34
Mfr. Model # 05345351001
UNSPSC #27112814
Shipping Weight 0.06 lbs
Country of Origin Czech Republic *
Item Power Bit
Application - Tools Power
Screwdriver Bit Style Torx(R)
Bit Style Torx(R)
Fastening Tool Tip Size T5
Shank Style Hios
Hex Shank Size 4mm
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 1-47/64"
SAE or Metric SAE
Fastening Tool Item Power Bit
Finish Unfinished
Impact Rated No
For Use With Hios Drive Adaptors
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.