Check Availability
  • WERA 

    T25 Torx® Power Bit, 1/4" Hex

  • Item # 5EPY0
  • Mfr. Model # 05071092001
T25 Torx® Power Bit, 1/4" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5EPY0
Mfr. Model # 05071092001
UNSPSC #27112814
Shipping Weight 0.04 lbs
Country of Origin Czech Republic *
Item Power Bit
Application - Tools Power
Screwdriver Bit Style Torx(R)
Bit Style Torx(R)
Fastening Tool Tip Size T25
Shank Style Hex
Hex Shank Size 1/4"
Single End/Double End Single End
Fastening Tool Material Stainless Steel
Overall Bit Length 3-1/2"
SAE or Metric SAE
Fastening Tool Item Power Bit
Finish Unfinished
Impact Rated No
For Use With 1/4" Adaptors
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In