Check Availability
T Shape Torx Key with T27 Tip Size
  • WERA 

    T Shape Torx Key with T27 Tip Size

  • Item # 6AAP0
  • Mfr. Model # 05013370001
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 6AAP0
Mfr. Model # 05013370001
UNSPSC #27111701
Shipping Weight 0.25 lbs
Country of Origin Czech Republic *
Hex/Torx Key Product Grouping Torx Key
Item Torx Key
Shape T
Measurement Type Torx(R)
Tip Size T27
Arm Length 200mm
Handle Length 87mm
Blade Material Alloy Steel
Finish Chrome
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated / Uninsulated Uninsulated
Handle Type Ergonomic
Handle Color Black
Handle Material Acetate
Working Angle 30 Degrees
Meets/Exceeds DIN EN 61340-5-1

* This product's country of origin is subject to change

Compliance and Restrictions