Check Availability
  • WERA 

    Ratcheting Combination Wrench Set, Metric, Number of Pieces: 4, Number of Points: 12

  • Item # 26VR47
  • Mfr. Model # 05073290001
Ratcheting Combination Wrench Set, Metric, Number of Pieces: 4, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26VR47
Mfr. Model # 05073290001
UNSPSC #27111714
Shipping Weight 1.92 lbs
Country of Origin Czech Republic *
Wrench Product Grouping Wrench Sets
Wrench Item Ratcheting Combination Wrench
Reversing No
SAE or Metric Metric
Number of Points 12
Insulated No
Number of Pieces 4
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 10mm, 13mm, 17mm, 19mm
Finish Satin
Standards DIN
* This product's country of origin is subject to change

Compliance and Restrictions