Check Availability
  • WERA 

    Multi-Bit Screwdriver 8-Pc., 7-in-1, General Purpose, 6" Overall Length

  • Item # 3EJZ3
  • Mfr. Model # 05360165001
Multi-Bit Screwdriver 8-Pc., 7-in-1, General Purpose, 6" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WERA 7-in-1 multi-bit screwdriver features Rapidaptor chuck for quick change of bits. Includes stainless steel bits for slotted and Phillips, plus screwdriver handle, 1/4" hex quick Rapidaptor bit holder, and pouch.
Show More Close
 

Technical Specifications

Item # 3EJZ3
Mfr. Model # 05360165001
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.48 lbs
Country of Origin Czech Republic *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted
Screwdriver Tip Style Keystone Slotted/Phillips
Sizes Included Phillips #1, #2, #2, Slotted 3/16", 7/32", 1/4"
Handle Material Multi-Component
Overall Length 6"
Includes 1/4" Rapidaptor Chuck, Storage Pouch
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic
Bit Style Phillips, Slotted
Driver Type 7-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Quick Change
Number of Pieces 8
Shank Type Solid
Shank Material Steel
Finish Matte
Screwdriver Bit Material Stainless Steel
Drive Size 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms