Check Availability
  • WERA 

    Multi-Bit Screwdriver 32-Pc., 30-in-1, General Purpose, 4-11/16" Overall Length

  • Item # 45YN08
  • Mfr. Model # 05057110001
Multi-Bit Screwdriver 32-Pc., 30-in-1, General Purpose, 4-11/16" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

32-pc. quick-change multibit screwdriver set comes with a selection Hex-Plus, Phillips Torsion, Pozidriv® Torsion, Slotted Torsion, and Tamper Proof Torx® interchangeable bits in a variety of sizes. Includes an ergonomically designed multicomponent steel-shank handle. All pieces come packed together in a well-organized case for easy storage.
Show More Close
 

Technical Specifications

Item # 45YN08
Mfr. Model # 05057110001
UNSPSC #27111701
Shipping Weight 1.0 lbs
Country of Origin Czech Republic *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Hex-Plus, Phillips Torsion, Slotted Torsion, Tamper Resistant Torx(R)
Screwdriver Tip Style Hex/Phillips/Pozidriv(R)/Slotted/Tamper Resistant Torx(R)
Sizes Included Hex-Plus 4.0, 5.0, 6.0mm, Phillips Torsion #1, #2, #3, Pozidriv(R) Torsion #1, #2, #3, Slotted Torsion 0.6, 1.0, 1.2mm, Tamper Resistant Torx(R) TR10, TR15, TR20, TR25, TR30, TR40
Handle Material Multi-Component
Overall Length 4-11/16"
Includes Bit Holder
Tether Capable Not Tether Capable
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic
Bit Style Hex-Plus, Phillips Torsion, Pozidriv(R) Torsion, Slotted Torsion, Tamper Resistant Torx(R)
Driver Type 30-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Quick Change
Number of Pieces 32
Shank Type Solid
Shank Material Steel
Finish Natural
Screwdriver Bit Material Steel
Drive Size 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms