Check Availability
  • WERA 

    Multi-Bit Screwdriver 18-Pc., 16-in-1, General Purpose, 5" Overall Length

  • Item # 3EKC3
  • Mfr. Model # 05059295001
Multi-Bit Screwdriver 18-Pc., 16-in-1, General Purpose, 5" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EKC3
Mfr. Model # 05059295001
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.95 lbs
Country of Origin Czech Republic *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Hex-Plus, Slotted Torsion, Tamper Resistant Torx(R)
Screwdriver Tip Style Hex/Phillips/Pozidriv(R)/Slotted/Tamper Resistant Torx(R)
Sizes Included Hex-Plus 3.0, 4.0, 5.0, 6.0mm, Phillips #1, #2, #3, Pozidriv(R) #1, #2, #3, Slotted 5.5mm, Tamper Resistant Torx(R) TR10, TR15, TR20, TR25, TR30
Handle Material Multi-Component
Overall Length 5"
Includes 1/4" Rapidaptor Bitholder, Storage Pouch
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic
Bit Style Hex, Phillips, Pozidriv(R), Slotted, Tamper Resistant Torx(R)
Driver Type 16-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Quick Change
Number of Pieces 18
Shank Type Solid
Shank Material Steel
Finish Matte
Screwdriver Bit Material Steel
Drive Size 1/4"
Features 3-1/2" Long Blades
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms