Check Availability
  • WERA 

    Multi-Bit Screwdriver 1-Pc., Handle Only, General Purpose, 5-1/2" Overall Length

  • Item # 14U855
  • Mfr. Model # 05051461001
Multi-Bit Screwdriver 1-Pc., Handle Only, General Purpose, 5-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14U855
Mfr. Model # 05051461001
UNSPSC #27111701
Shipping Weight 0.41 lbs
Country of Origin Czech Republic *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Handle Material Plastic
Overall Length 5-1/2"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic
Driver Type Handle Only
Primary Application General Purpose
Ratcheting Yes
Bit Retainer Type Quick Change
Number of Pieces 1
Shank Type Solid
Shank Material Stainless Steel
Finish Matte
Drive Size 1/4"
Features Fine Tooth System For Minimal Return Angle, 3-Way Ratcheting Mechanism: Clockwise, Counter-Clockwise, Locked
Standards DIN 3126-C 6.3, DIN 3126-E6.3, ISO 1173
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close