Check Availability
  • WERA 

    Multi-Bit Screwdriver 7-Pc., 6-in-1, General Purpose, 8-1/2" Overall Length

  • Item # 14U854
  • Mfr. Model # 05073661002
Multi-Bit Screwdriver 7-Pc., 6-in-1, General Purpose, 8-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14U854
Mfr. Model # 05073661002
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.47 lbs
Country of Origin Czech Republic *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted, Square
Screwdriver Tip Style Phillips/Slotted/Square Recess
Sizes Included Phillips #1, #2, Robertson Square Recess #1, #2, Slotted 1.0, 1.2mm
Handle Material Plastic
Overall Length 8-1/2"
Includes Case
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic
Bit Style Phillips, Robertson Square Recess, Slotted
Driver Type 6-in-1
Primary Application General Purpose
Ratcheting Yes
Single End/Double End Single End
Bit Retainer Type Magnetic
Number of Pieces 7
Shank Type Solid
Shank Material Stainless Steel
Finish Matte
Screwdriver Bit Material Steel
Drive Size 1/4"
Features Fine Tooth System For Minimal Return Angle, 3-Way Ratcheting Mechanism: Clockwise, Counter-Clockwise, Locked
Standards DIN 3126-C 6.3, ISO 1173
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms