Check Availability
  • WERA 

    2.0mm Hex Insert Bit, 1/4" Hex

  • Item # 5EPW2
  • Mfr. Model # 05071071001
2.0mm Hex Insert Bit, 1/4" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5EPW2
Mfr. Model # 05071071001
UNSPSC #27112814
Shipping Weight 0.01 lbs
Country of Origin Czech Republic *
Item Insert Bit
Application - Tools Power
Screwdriver Bit Style Hex
Bit Style Hex
Fastening Tool Tip Size 2.0mm
Shank Style Hex
Hex Shank Size 1/4"
Single End/Double End Single End
Fastening Tool Material Stainless Steel
Overall Bit Length 1"
SAE or Metric Metric
Fastening Tool Item Insert Bit
Finish Unfinished
Impact Rated No
For Use With 1/4" Adaptors
* This product's country of origin is subject to change

Compliance and Restrictions