Check Availability
  • WERA 

    Multi-Bit Screwdriver 17-Pc., 16-in-1, General Purpose, 5-1/2" Overall Length

  • Item # 14U856
  • Mfr. Model # 05051041001
Multi-Bit Screwdriver 17-Pc., 16-in-1, General Purpose, 5-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14U856
Mfr. Model # 05051041001
UNSPSC #27111701
Catalog Page 801
Shipping Weight 1.22 lbs
Country of Origin Czech Republic *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Hex-Plus, Slotted, Square, Tamper Resistant Torx(R)
Screwdriver Tip Style Hex/Phillips/Slotted/Square Recess/Tamper Resistant Torx(R)
Sizes Included Hex-Plus 3/32", 1/8", 5/32", 3/16", Phillips #1, #2, #3, Robertson Square Recess #1, #2, #3, Slotted 1.0mm, Tamper Resistant Torx(R) TR10, TR15, TR20, TR25, TR30
Handle Material Plastic
Overall Length 5-1/2"
Includes Case
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic
Bit Style Hex-Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R)
Driver Type 16-in-1
Primary Application General Purpose
Ratcheting Yes
Single End/Double End Single End
Bit Retainer Type Quick Change
Number of Pieces 17
Shank Type Solid
Shank Material Stainless Steel
Finish Matte
Screwdriver Bit Material Steel
Drive Size 1/4"
Features Fine Tooth System For Minimal Return Angle, 3-Way Ratcheting Mechanism: Clockwise, Counter-Clockwise, Locked
Standards DIN 3126-C 6.3, ISO 1173
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms