Check Availability
  • WERA 

    #1 Phillips Insulated Screwdriver Bit, 9mm Hex

  • Item # 3EKH3
  • Mfr. Model # 05003440001
#1 Phillips Insulated Screwdriver Bit, 9mm Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EKH3
Mfr. Model # 05003440001
UNSPSC #27112814
Shipping Weight 0.05 lbs
Country of Origin Czech Republic *
Item Insulated Screwdriver Bit
Application - Tools Hand
Screwdriver Bit Style Phillips
Bit Style Phillips
Fastening Tool Tip Size #1
Shank Style Hex
Hex Shank Size 9mm
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 6-1/16"
SAE or Metric SAE
Fastening Tool Item Insulated Screwdriver Bit
Finish Plastic Coated
Impact Rated No
For Use With Kraftform Kompakt VDE 62 i
* This product's country of origin is subject to change

Compliance and Restrictions