Check Availability
  • WELLS LAMONT 

    Heat Resistant Sleeve, Terrycloth, 14 In

  • Item # 33TW12
  • Mfr. Model # S-15HR
Heat Resistant Sleeve, Terrycloth, 14 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TW12
Mfr. Model # S-15HR
UNSPSC #46181516
Shipping Weight 0.25 lbs
Country of Origin China *
Item Heat-Resistant Sleeve
Size One Size Fits Most
Length 14"
Color White
Material Terrycloth
Max. Temp. 350 Degrees F
Application Heat Resistant
Standards ANSI
* This product's country of origin is subject to change

Welcome Sign In