Check Availability
  • WELLS LAMONT 

    Heat Resistant Gloves, Cotton, 400°F Max. Temp., Men's L, PR 1

  • Item # 4AV52
  • Mfr. Model # Y6301L
Heat Resistant Gloves, Cotton, 400°F Max. Temp., Men's L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AV52
Mfr. Model # Y6301L
UNSPSC #46181504
Shipping Weight 0.35 lbs
Country of Origin Pakistan *
Item Heat Resistant Gloves
Material Cotton
Fabric Weight 30 oz.
Max. Temp. 400 Degrees F
Cuff Safety
Size Men's L
Color Green
Lining Burlap
Cut Clute
Thumb Style Straight
* This product's country of origin is subject to change

Welcome Sign In