Check Availability
  • WELLS LAMONT 

    Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Gray, Yellow, S, PR 1

  • Item # 33TW29
  • Mfr. Model # 1885SLP-H1
Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Gray, Yellow, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TW29
Mfr. Model # 1885SLP-H1
UNSPSC #46181504
Shipping Weight 0.366 lbs
Country of Origin USA *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 0
ANSI/ISEA Puncture Level 0
Suggested Use Environment Oily
Glove Size S
Puncture Resistant Yes
Palm Material High Performance Fibers and Stainless Steel
Color Gray, Yellow
Cuff Knit
Glove Hand Style Left and Right
Glove Length 9-1/2"
Application Cut Protection, Food Processing, Metal Handling
Abrasion Resistant No
ANSI Abrasion Cycles 0
ANSI Cut Grams 2857
ANSI Puncture Newtons 0
Finger Material High Performance Fibers and Stainless Steel
Finger Style Full Finger
Gauge 7
Standards ANSI
Stitching Material High Performance Fibers and Stainless Steel
Thumb Style Straight
* This product's country of origin is subject to change

Welcome Sign In