Check Availability
  • WELLS LAMONT 

    Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Gray, Yellow, XS, PR 1

  • Item # 33TW28
  • Mfr. Model # 1885XSLP-H1
Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Gray, Yellow, XS, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TW28
Mfr. Model # 1885XSLP-H1
UNSPSC #46181504
Shipping Weight 0.366 lbs
Country of Origin USA *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 0
ANSI/ISEA Puncture Level 0
Suggested Use Environment Oily
Glove Size XS
Puncture Resistant Yes
Palm Material High Performance Fibers and Stainless Steel
Color Gray, Yellow
Cuff Knit
Glove Hand Style Left and Right
Glove Length 9"
Application Cut Protection, Food Processing, Metal Handling
Abrasion Resistant No
ANSI Abrasion Cycles 0
ANSI Cut Grams 2857
ANSI Puncture Newtons 0
Finger Material High Performance Fibers and Stainless Steel
Finger Style Full
Gauge 7
Standards ANSI
Stitching Material High Performance Fibers and Stainless Steel
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms