Check Availability
  • WELLS LAMONT 

    Cut Resistant Glove, ANSI/ISEA Cut Level 4 Lining, Blue, S, EA 1

  • Item # 3PVA8
  • Mfr. Model # Y5871S-LS
Cut Resistant Glove, ANSI/ISEA Cut Level 4 Lining, Blue, S, EA 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Cut-Tec Glove has all the features you want in a cut-resistant glove—tactile sensitivity, dexterity and an excellent grip.

10-ga. mediumweight Cut-Tec Gloves provide protection against cuts and abrasion. Constructed of a fiber and wire composite. These highly engineered composite fibers provide exceptional grip, dexterity and cut protection. Ambidextrous. Sold individually. Small.
Show More Close
 

Technical Specifications

Item # 3PVA8
Mfr. Model # Y5871S-LS
UNSPSC #46181504
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Cut Resistant Glove
ANSI/ISEA Cut Level 4
Glove Size S
Puncture Resistant No
Color Blue
Cuff Knit
Glove Cut Gunn
Glove Hand Style Ambidextrous
Glove Length 7"
Application Light To Medium Duty Cut-Resistant
Abrasion Resistant No
Finger Style Full
Gauge 10
Standards ANSI/ISEA, USDA
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms