Check Availability
  • WELLER 

    Station,Solder,5-40 W

  • Item # 5JH84
  • Mfr. Model # WLC100
Station,Solder,5-40 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JH84
Mfr. Model # WLC100
UNSPSC #23171530
Catalog Page 238
Shipping Weight 1.85 lbs
Country of Origin Mexico *
Item Soldering Station
Type Variable Control
Watts 5 to 40
Temp. Range (F) 900 Degrees
Voltage 120 Volts
Features Lightweight Soldering Pencil
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions