Check Availability
  • WELLER 

    Soldering Tip, Screwdriver, 3/13In.

  • Item # 24AC56
  • Mfr. Model # MT301
Soldering Tip, Screwdriver, 3/13In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AC56
Mfr. Model # MT301
UNSPSC #23171525
Shipping Weight 0.015 lbs
Country of Origin Mexico *
Item Soldering Tip
Type Screwdriver
Size .047"
Application Soldering
Standards Exceeds Mil-Spec
For Use With 1501 Series Soldering Irons
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.