Check Availability
  • WELLER 

    Soldering Station, 50W, Digital, 350-850 F

  • Item # 2UV18
  • Mfr. Model # WESD51
  • (2)
Soldering Station, 50W, Digital, 350-850 F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UV18
Mfr. Model # WESD51
UNSPSC #23171507
Catalog Page 238
Shipping Weight 4.15 lbs
Country of Origin Mexico *
Item Soldering Station
Type Digital
Watts 50
Temp. Range (F) 350 Degrees to 850 Degrees
Temp. Accuracy (F) +/-9
Voltage 120
Application For Continuous Production, Rework and Repair of Through Hole SMT Boards
Features Wireless Lockout, Digital Readout and Automatic Power Down
Standards UL, cUL
Includes Power Unit, Pencil, Tip and Stand
* This product's country of origin is subject to change

Compliance and Restrictions