Check Availability
  • WELLER 

    Solder Element, 45 W

  • Item # 6A910
  • Mfr. Model # T4037S
Solder Element, 45 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6A910
Mfr. Model # T4037S
UNSPSC #23171507
Catalog Page 239
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Heating Element
Watts 45
Temp. 900
Fits With 6A907
Type 1/4" Thread On
Application Soldering Electronic Devices, Printed Circuit Boards and Heavy Wiring
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions