Check Availability
  • WELLER 

    Modular Soldering Iron

  • Item # 2AC10
  • Mfr. Model # SL345
Modular Soldering Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2AC10
Mfr. Model # SL345
UNSPSC #23171507
Catalog Page 239
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Heater
Watts 45
Temp. Rating 900 Degrees F
Handle 3-wire Grounded with 4 1/2 Feet Cord and Features Soft Touch Acid and Flux-resistant Grip
Standards UL Listed
Includes Handle (7400), 45 Watt Heater (4037S) and Long Taper Chisel Tip (PL133)
* This product's country of origin is subject to change

Compliance and Restrictions